Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Max. Bore Depth: 1"

  • Mfr # UC-31062-16X

  • Zoro # G0994439


product price: $68.39
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
5/16"
Groove Width
1/16"
Finish
AlTiN
Min. Bore Dia.
0.3030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-31062-16X
Zoro #
G0994439
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Groove Width
1/16"
Min. Bore Dia.
0.3030"
Max. Bore Depth
1"
Neck Dia.
0.2200"
Radius
1/32"
Split Length
5/16"

Details

Finish
AlTiN
Projection
0.0830"
Cutting Direction
Right Hand

Description

0.303" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0620" (1/16) Tooth Width 0.083" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Undercut Square Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.