
Standard Holders - Double Ended - Dissimilar ID .3750 X .5000 ID X 1.000 OD X 3.5 OAL TD
Mfr # TD2-6-8-1000
Zoro # G111946942
product price: $352.99
/eaKey Features
Overall Length
3-1/2 in
Shank Dia.
1 in
Inside Dia.
3/8 in; 1/2 in
SAE or Metric
SAE
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD2-6-8-1000
Zoro #
G111946942
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Shank Dia.
1 in
Inside Dia.
3/8 in; 1/2 in
Details
SAE or Metric
SAE
Coating
UN
Description
0.3750in 3/8 Side A DIA x 0.5000in 1/2 Side B DIA x 1.0000in 1 Shank DIA x 3.50in 3-1/2 Overall Length - Double Ended Dissimilar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.