
Standard Holders - Double Ended - Similar ID .3750 ID X .7500 OD X 3.2 OAL TD
Mfr # TD1-6-750
Zoro # G611946374
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Overall Length
3.20 in
Inside Dia.
3/8 in
Coating
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD1-6-750
Zoro #
G611946374
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Overall Length
3.20 in
Inside Dia.
3/8 in
Details
Coating
UN
SAE or Metric
SAE
Description
0.3750in 3/8 Bore DIA x 0.7500in 3/4 Shank DIA x 3.20in Overall Length - Double Ended Similar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.