Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard - Profiling Tools - Axial Profiling

  • Mfr # PF-110750

  • Zoro # G601018579


product price: $33.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-110750
Zoro #
G601018579
UPC #
-
Country of Origin
United States

Description

0.1100" (2.8 mm) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0050" Radius - Carbide Axial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.