
Standard, Profiling Tools, Radial Profiling, 0.120" Min Bore dia, Overall Length: 2"
Mfr # PR-120500
Zoro # G0995437
product price: $35.19
/eaKey Features
Overall Length
2"
Shank Dia.
3/16"
Finish
UN
Projection
0.0500"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-120500
Zoro #
G0995437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/16"
Neck Dia.
0.0700"
Groove Width
0.0420"
Min. Bore Dia.
0.1200"
Corner Radius
0.008"
Max. Bore Depth
1/2"
Details
Finish
UN
Projection
0.0500"
Cutting Direction
Right Hand
Description
0.120" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0420" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.