
Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8"
Mfr # PR-3601250
Zoro # G0986599
product price: $73.85
/eaKey Features
Overall Length
2-1/2"
Shank Dia.
3/8"
Finish
UN
Projection
0.1300"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-3601250
Zoro #
G0986599
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/8"
Groove Width
7/64"
Corner Radius
0.008"
Min. Bore Dia.
0.3600"
Max. Bore Depth
1-1/4"
Neck Dia.
0.2300"
Details
Finish
UN
Projection
0.1300"
Cutting Direction
Right Hand
Description
0.360" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.1090" (7/64) Tooth Width 0.130" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.