Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Thread Relief Tools, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1"

  • Mfr # LTR-250-16X

  • Zoro # G0985725


product price: $50.25
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2-1/2"
Finish
AlTiN
Groove Width
0.0940"
Projection
0.0500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR-250-16X
Zoro #
G0985725
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Groove Width
0.0940"
Neck Dia.
0.1950"
Shank Dia.
1/4"
Split Length
0.175"
Min. Bore Dia.
1/4"
Max. Bore Depth
1"
Corner Radius
0.005"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0500"

Description

0.250" (1/4) Min Bore DIA x 1.000" (1) Max Bore Depth 0.0940" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.