Zoro Homepage

Standard Threading Tool ACME Threads, 0.1870 3/16 Min Bore, 0.600 Max

  • Mfr # IAT2-600-16

  • Zoro # G511240015


product price: $48.39
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Max. Bore Depth
0.600 in
Shank Dia.
1/4 in
Projection
0.0500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT2-600-16
Zoro #
G511240015
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
0.600 in
Shank Dia.
1/4 in
Flat Width
0.021 in
Neck Dia.
0.1100 in (2.8 mm)
Head Width
0.165 in
Min. Bore Dia.
3/16 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0500 in
Offset
0.024 in
Centerline Offset
0.0400 in
TPI
16

Description

0.1870 3/16 Min Bore Dia X 0.600 Max Bore Depth X 0.0500 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Acme Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.