Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Threading Tool ACME Threads, 0.2410 Min Bore, 1 in.Max

  • Mfr # IAT2-1000-14

  • Zoro # G611239902


product price: $59.89
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
TPI
14
Overall Length
2-1/2 in
Flat Width
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT2-1000-14
Zoro #
G611239902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Flat Width
0.024 in
Min. Bore Dia.
0.2410 in
Head Width
0.219 in
Shank Dia.
5/16 in
Max. Bore Depth
1 in
Neck Dia.
0.1440 in

Details

Cutting Direction
Right Hand
Coating
UN
TPI
14
Projection
0.0700 in
Offset
0.043 in
Centerline Offset
0.0627 in

Description

0.2410 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0700 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Acme Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.