Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Helical Flute

  • Mfr # TM-138-32

  • Zoro # G8221841


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/4 in
Number of Flutes
2
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-138-32
Zoro #
G8221841
UPC #
728709184073
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/4 in
Thread Size
#6-32
Cutting Dia. (In.)
.100"
Cutting Dia.
0.100"
Insert Size
1/4"
Length of Cut (In.)
2"
Shank Length
1 3/4 in
Cutter Dia. - Machining
0.1000"
Cutter Dia.
0.1000 in

Details

Item
Thread Mill
Number of Flutes
2
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Thread Type
Inch
Application
Cutting Threads
Type
Helical Flute
End Mill Material
Carbide
Flutes
2
Pitch
32 TPI
Finish
Uncoated
Nomenclature
TM
Cutting Direction
Neutral
Cutting Direction - Machining
Neutral
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Flute Type
Helical
Series
TM
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.