Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-190-32X

  • Zoro # G7988531


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/16 in
Number of Flutes
3
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-190-32X
Zoro #
G7988531
UPC #
728709184325
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/16 in
Thread Size
#10-32
Cutting Dia. (In.)
.120"
Cutting Dia.
0.120"
Insert Size
5/16"
Length of Cut (In.)
2"
Shank Length
1 11/16 in
Cutter Dia. - Machining
0.1200"
Cutter Dia.
0.1200 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Thread Type
Inch
Flutes
3
Pitch
32 TPI
Type
Helical Flute
End Mill Material
Carbide
Finish
AlTiN
Application
Cutting Threads
Nomenclature
TM
Cutting Direction
Neutral
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Cutting Direction - Machining
Neutral
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Primary Material Application
All Materials
Series
TM
Flute Type
Helical
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, AlTiN, 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.