This item is Discontinued.

Micro 100 Thread Mill Helical Flute TM-312-18

Thread Mill Helical Flute (Discontinued)

  • Mfr # TM-312-18
  • Zoro # G8437195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM-312-18
Zoro #
G8437195
UPC #
728709184493
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
5/8 in
Thread Size
5/16"-18
Insert Size
5/8"
Length of Cut (In.)
2-1/2"
Cutting Dia. (In.)
.235"
Cutting Dia.
0.235"
Shank Length
1 7/8 in
Cutter Dia. - Machining
0.2350"
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
Uncoated
Type
Helical Flute
Flutes
3
Application
Cutting Threads
End Mill Material
Carbide
Pitch
18 TPI
Thread Type
Inch
Cutting Direction
Neutral
Nomenclature
TM
List Number
TM
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Neutral
Measurement System
Fractional Inch
Series
TM
Flute Type
Helical
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.