Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Helical Flute

  • Mfr # TMM-120175X

  • Zoro # G7919134


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.0 mm
Shank Dia.
10.000 mm
Length of Cut
22.00 mm
Number of Flutes
4
Thread Size
M12x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMM-120175X
Zoro #
G7919134
UPC #
728709185162
Country of Origin
United States

Dimensions

Overall Length
100.0 mm
Shank Dia.
10.000 mm
Length of Cut
22.00 mm
Thread Size
M12x1.75
Length of Cut (In.)
100mm
Insert Size
22mm
Cutting Dia. (In.)
9.15mm
Cutting Dia.
9.15mm
Shank Length
78.00 mm
Cutter Dia. - Machining
9.15mm
Cutter Dia.
9.15 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Pitch
1.75mm
Finish
AlTiN
Application
Cutting Threads
Type
Helical Flute
End Mill Material
Carbide
Flutes
4
Cutting Direction
Neutral
Thread Type
Metric
Nomenclature
TMM
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Neutral
Measurement System
Metric
List Number
TMM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Flute Type
Helical
Series
TMM
Thread Standard
Metric
End
Threadmill

Description

Helical, Thread Mill, Metric, Carbide, AlTiN, 9.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.