Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-500

  • Zoro # G4362802


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.61 in
Shank Dia.
5/16 in
Length of Cut
1/8 in
Number of Flutes
5
Thread Size
11-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-500
Zoro #
G4362802
UPC #
728709184691
Country of Origin
United States

Dimensions

Overall Length
2.61 in
Shank Dia.
5/16 in
Length of Cut
1/8 in
Thread Size
11-32
Shank Length
2-1/2 in
Cutting Dia. (In.)
.500"
Length of Cut (In.)
2.625"
Cutting Dia.
0.500"
Neck Dia.
0.2750 in
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
5
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Type
Brazed
Application
Cutting Threads
End Mill Material
Carbide
Flutes
5
Finish
Uncoated
Pitch
5 TPI
Cutting Direction
Neutral
Nomenclature
TM
Thread Type
Inch
Material Applications
Composite, Fiberglass, Non-Ferrous Materials, Plastic, Steel
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
11-32
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.