Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.080" Min Bore dia, Max. Bore Depth: 1/4"

  • Mfr # ITL-080250X

  • Zoro # G0985348


product price: $47.89
/ea

Key Features

Cutting Direction
Left Hand
Overall Length
1-1/2"
Finish
AlTiN
Max. Bore Depth
1/4"
Groove Width
0.0230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-080250X
Zoro #
G0985348
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Max. Bore Depth
1/4"
Groove Width
0.0230"
Radius
0.0020"
Neck Dia.
0.0550"
Split Length
0.060"
Shank Dia.
1/8"
Thread Size
40-76
Min. Bore Dia.
0.0800"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0200"
Offset
0.012"
Included Angle
60 Degrees

Description

0.080" Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0230" Tooth Width 0.020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0020" Radius #40-76 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.