Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.100" Min Bore dia, Max. Bore Depth: 1/4"

  • Mfr # ITL-100250X

  • Zoro # G0991158


product price: $42.09
/ea

Key Features

Cutting Direction
Left Hand
Finish
AlTiN
Overall Length
1-1/2"
Thread Size
32-76
Radius
0.0020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITL-100250X
Zoro #
G0991158
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Thread Size
32-76
Radius
0.0020"
Shank Dia.
1/8"
Min. Bore Dia.
0.1000"
Neck Dia.
0.0700"
Groove Width
0.0440"
Split Length
0.060"
Max. Bore Depth
1/4"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Included Angle
60 Degrees
Projection
0.0250"
Offset
0.014"

Description

0.100" Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0440" Tooth Width 0.025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0020" Radius #32-76 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.