Zoro Homepage

Threading Tool, 0.120" Min Bore dia, Split Length: 0.070"

  • Mfr # IT-120600X

  • Zoro # G0982557


product price: $46.99
/ea

Key Features

Cutting Direction
Right Hand
Finish
AlTiN
Overall Length
2"
Max. Bore Depth
0.600"
Thread Size
32-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-120600X
Zoro #
G0982557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Max. Bore Depth
0.600"
Thread Size
32-56
Radius
0.0020"
Split Length
0.070"
Groove Width
0.0350"
Min. Bore Dia.
0.1200"
Shank Dia.
3/16"
Neck Dia.
0.0850"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0300"
Offset
0.017"

Description

0.120" Min Bore DIA x 0.600" Max Bore Depth 0.0350" Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.