Zoro Homepage

Threading Tool, 0.1260 Min Bore, 0.600 Max

  • Mfr # IT-110600

  • Zoro # G211239630


product price: $42.49
/ea

Key Features

Cutting Direction
Right Hand
Size
20-56
Coating
UN
Max. Bore Depth
0.600 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-110600
Zoro #
G211239630
UPC #
-
Country of Origin
United States

Dimensions

Size
20-56
Max. Bore Depth
0.600 in
Shank Dia.
1/8 in
Head Width
0.110 in
Radius
0.0020 in
Min. Bore Dia.
0.1260 in
Neck Dia.
0.0750 in (1.9 mm)
Overall Length
1-1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0300 in
Angle per Side
30
Offset
0.017 in
Centerline Offset
0.0475 in
Included Angle
60

Description

0.1260 Min Bore Dia X 0.600 Max Bore Depth X 0.0300 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length X 0.0020 Radius #20-56 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.