Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.1360 Min Bore, 0.500 1/2 Max

  • Mfr # QITL-120500

  • Zoro # G811239832


product price: $52.95
/ea

Key Features

Cutting Direction
Left Hand
Coating
UN
Size
20-56
Centerline Offset
0.0262 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITL-120500
Zoro #
G811239832
UPC #
-
Country of Origin
United States

Dimensions

Size
20-56
Overall Length
1-1/2 in
Length from Holder
0.590 in
Neck Dia.
0.0850 in
Shank Dia.
3/16 in
Head Width
0.120 in
Corner Radius
0.002 in
Min. Bore Dia.
0.1360 in
Max. Bore Depth
1/2 in

Details

Cutting Direction
Left Hand
Coating
UN
Centerline Offset
0.0262 in
Offset
0.017 in
Projection
0.0300 in

Description

0.1360 Min Bore Dia X 0.500 1/2 Max Bore Depth X 0.0300 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length X 0.002 Corner Radius #20-56 - Carbide Un Thread Left Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.