Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.180" Min Bore dia, Shank Dia.: 1/4"

  • Mfr # IT-180750X

  • Zoro # G0984377


product price: $47.95
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2-1/2"
Finish
AlTiN
Neck Dia.
0.1350"
Split Length
0.175"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-180750X
Zoro #
G0984377
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Neck Dia.
0.1350"
Split Length
0.175"
Groove Width
0.0460"
Radius
0.0020"
Shank Dia.
1/4"
Max. Bore Depth
3/4"
Thread Size
27-56
Min. Bore Dia.
0.1800"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0400"
Offset
0.023"

Description

0.180" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0460" Tooth Width 0.040" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #27-56 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.