Zoro Homepage

Threading Tool, 0.1820 Min Bore , 3/4 Max

  • Mfr # QITL-160750X

  • Zoro # G711240006


product price: $60.25
/ea

Key Features

Cutting Direction
Left Hand
Coating
AlTiN
Size
14-56
Offset
0.023 in
Projection
0.0400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-160750X
Zoro #
G711240006
UPC #
-
Country of Origin
United States

Dimensions

Size
14-56
Shank Dia.
3/16 in
Neck Dia.
0.1150 in
Min. Bore Dia.
0.1820 in
Max. Bore Depth
3/4 in
Overall Length
2 in
Head Width
0.160 in
Corner Radius
0.002 in
Length from Holder
1.090 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Offset
0.023 in
Projection
0.0400 in
Centerline Offset
0.0662 in

Description

0.1820 Min Bore Dia X3/4 Max Bore Depth X 0.0400 Projection X 0.1875 3/16 Shank Dia X 2.00 2 Overall Length X 0.002 Corner Radius #14-56 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.