Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.2020 Min Bore, 1.125 1-1/8 Max

  • Mfr # IT-1801125

  • Zoro # G011239809


product price: $47.15
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
14-56
Min. Bore Dia.
0.2020 in
Neck Dia.
0.1350 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-1801125
Zoro #
G011239809
UPC #
-
Country of Origin
United States

Dimensions

Size
14-56
Min. Bore Dia.
0.2020 in
Neck Dia.
0.1350 in
Radius
0.0020 in
Max. Bore Depth
1-1/8 in
Shank Dia.
1/4 in
Head Width
0.180 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Offset
0.023 in
Included Angle
60
Projection
0.0400 in
Centerline Offset
0.0550 in

Description

0.2020 Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.0400 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length X 0.0020 Radius #14-56 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.