Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.2020 Min Bore, 1.125 1-1/8 Max

  • Mfr # IT-1801125X

  • Zoro # G711239802


product price: $55.15
/ea

Key Features

Cutting Direction
Right Hand
Size
14-56
Coating
AlTiN
Max. Bore Depth
1-1/8 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-1801125X
Zoro #
G711239802
UPC #
-
Country of Origin
United States

Dimensions

Size
14-56
Max. Bore Depth
1-1/8 in
Min. Bore Dia.
0.2020 in
Overall Length
2-1/2 in
Head Width
0.180 in
Shank Dia.
1/4 in
Neck Dia.
0.1350 in
Radius
0.0020 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Included Angle
60
Offset
0.023 in
Centerline Offset
0.0550 in
Angle per Side
30
Projection
0.0400 in

Description

0.2020 Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.0400 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length X 0.0020 Radius #14-56 - Carbide Un Thread Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.