Zoro Homepage

Threading Tool, 0.2220 Min Bore, 1.125 1-1/8 Max

  • Mfr # IT-2001125

  • Zoro # G411239775


product price: $47.15
/ea

Key Features

Cutting Direction
Right Hand
Size
13-56
Coating
UN
Max. Bore Depth
1-1/8 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-2001125
Zoro #
G411239775
UPC #
-
Country of Origin
United States

Dimensions

Size
13-56
Max. Bore Depth
1-1/8 in
Radius
0.0020 in
Neck Dia.
0.1500 in
Head Width
0.200 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Min. Bore Dia.
0.2220 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Offset
0.026 in
Angle per Side
30
Centerline Offset
0.0750 in
Projection
0.0450 in

Description

0.2220 Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.0450 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length X 0.0020 Radius #13-56 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.