Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.230" Min Bore dia, Shank Dia.: 5/16"

  • Mfr # IT-230400X

  • Zoro # G0982715


product price: $62.95
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2-1/2"
Finish
AlTiN
Radius
0.0020"
Offset
0.032"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-230400X
Zoro #
G0982715
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Radius
0.0020"
Split Length
0.210"
Neck Dia.
0.1700"
Thread Size
20-48
Min. Bore Dia.
0.2300"
Max. Bore Depth
0.400"
Groove Width
0.0640"
Shank Dia.
5/16"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Offset
0.032"
Included Angle
60 Degrees
Projection
0.0550"

Description

0.230" Min Bore DIA x 0.400" Max Bore Depth 0.0640" Tooth Width 0.055" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #20-48 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.