Zoro Homepage

Threading Tool, 0.2520 Min Bore, 1-1/4 Max

  • Mfr # IT-2301250X

  • Zoro # G311239721


product price: $62.39
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
10/1/1948
Shank Dia.
5/16 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-2301250X
Zoro #
G311239721
UPC #
-
Country of Origin
United States

Dimensions

Size
10/1/1948
Shank Dia.
5/16 in
Radius
0.0020 in
Overall Length
2-1/2 in
Neck Dia.
0.1700 in
Head Width
0.230 in
Min. Bore Dia.
0.2520 in
Max. Bore Depth
1-1/4 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Included Angle
60
Projection
0.0550 in
Offset
0.032 in
Centerline Offset
0.0737 in
Angle per Side
30

Description

0.2520 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0550 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length X 0.0020 Radius #10-48 - Carbide Un Thread Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.