Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.290" Min Bore dia, Offset: 0.040"

  • Mfr # ITL-290750X

  • Zoro # G0987116


product price: $61.09
/ea

Key Features

Cutting Direction
Left Hand
Finish
AlTiN
Overall Length
2-1/2"
Included Angle
60 Degrees
Offset
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-290750X
Zoro #
G0987116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Thread Size
14-40
Min. Bore Dia.
0.2900"
Neck Dia.
0.2150"
Split Length
0.210"
Shank Dia.
5/16"
Groove Width
0.0810"
Radius
0.0020"
Max. Bore Depth
3/4"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Included Angle
60 Degrees
Offset
0.040"
Projection
0.0700"

Description

0.290" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0810" Tooth Width 0.070" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #14-40 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.