Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.320" Min Bore dia, Cutting Direction: Left Hand

  • Mfr # ITL-3201250X

  • Zoro # G0986994


product price: $84.09
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Finish
AlTiN
Overall Length
2-1/2"
Max. Bore Depth
1-1/4"
Neck Dia.
0.2400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITL-3201250X
Zoro #
G0986994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Max. Bore Depth
1-1/4"
Neck Dia.
0.2400"
Thread Size
10-32
Groove Width
0.0870"
Shank Dia.
3/8"
Min. Bore Dia.
0.3200"
Radius
0.0020"
Split Length
0.210"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0750"
Offset
0.043"
Included Angle
60 Degrees

Description

0.320" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0870" Tooth Width 0.075" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #10-32 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.