Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.3420 Min Bore , 3/4 Max

  • Mfr # QITL-320750

  • Zoro # G311240291


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Size
8/1/1940
Coating
UN
Head Width
0.320 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITL-320750
Zoro #
G311240291
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1940
Head Width
0.320 in
Overall Length
2 in
Max. Bore Depth
3/4 in
Neck Dia.
0.2400 in
Min. Bore Dia.
0.3420 in
Shank Dia.
3/8 in
Corner Radius
0.002 in
Length from Holder
0.853 in

Details

Cutting Direction
Left Hand
Coating
UN
Centerline Offset
0.1325 in
Projection
0.0750 in
Offset
0.043 in

Description

0.3420 Min Bore Dia X3/4 Max Bore Depth X 0.0750 Projection X 0.3750 3/8 Shank Dia X 2.00 2 Overall Length X 0.002 Corner Radius #8-40 - Carbide Un Thread Left Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.