Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.4820 Min Bore, 1.500 1-1/2 Max

  • Mfr # IT-4601500

  • Zoro # G911240011


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
5/1/1932
Coating
UN
Min. Bore Dia.
0.4820 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-4601500
Zoro #
G911240011
UPC #
-
Country of Origin
United States

Dimensions

Size
5/1/1932
Min. Bore Dia.
0.4820 in
Radius
0.0020 in
Head Width
0.460 in
Max. Bore Depth
1-1/2 in
Overall Length
3 in
Neck Dia.
0.3350 in
Shank Dia.
1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Projection
0.1200 in
Centerline Offset
0.2100 in
Angle per Side
30
Offset
0.069 in

Description

0.4820 Min Bore Dia X 1.500 1-1/2 Max Bore Depth X 0.1200 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length X 0.0020 Radius #5-32 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.