Zoro Homepage

Threading Tool, 0.4820 Min Bore, 2.000 2 Max

  • Mfr # IT-4602000

  • Zoro # G411240078


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
5/1/1932
Radius
0.0020 in
Min. Bore Dia.
0.4820 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-4602000
Zoro #
G411240078
UPC #
-
Country of Origin
United States

Dimensions

Size
5/1/1932
Radius
0.0020 in
Min. Bore Dia.
0.4820 in
Shank Dia.
1/2 in
Overall Length
3 in
Head Width
0.460 in
Max. Bore Depth
2 in
Neck Dia.
0.3350 in

Details

Cutting Direction
Right Hand
Coating
UN
Offset
0.069 in
Angle per Side
30
Included Angle
60
Centerline Offset
0.2100 in
Projection
0.1200 in

Description

0.4820 Min Bore Dia X 2.000 2 Max Bore Depth X 0.1200 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length X 0.0020 Radius #5-32 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.