Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 3/4"

  • Mfr # ITL-490750X

  • Zoro # G0988559


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Finish
AlTiN
Overall Length
3"
Min. Bore Dia.
0.4900"
Neck Dia.
0.3650"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITL-490750X
Zoro #
G0988559
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Min. Bore Dia.
0.4900"
Neck Dia.
0.3650"
Split Length
0.275"
Thread Size
6-24
Groove Width
0.1390"
Radius
0.0020"
Max. Bore Depth
3/4"
Shank Dia.
1/2"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.1200"
Offset
0.069"
Included Angle
60 Degrees

Description

0.490" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1390" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0020" Radius #6-24 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.