Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool .080 HW X .600 Depth IT, AlTiN

  • Mfr # IT-080600X

  • Zoro # G811946532


product price: $47.89
/ea

Key Features

Cutting Direction
Right Hand
Measurement Type
SAE
Size
28-56
Coating
AlTiN
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-080600X
Zoro #
G811946532
UPC #
-
Country of Origin
United States

Dimensions

Size
28-56
Overall Length
2 in
Shank Dia.
1/8 in
Radius
0.0020 in
Neck Dia.
0.0550 in (1.4 mm)
Max. Bore Depth
0.600 in
Min. Bore Dia.
0.0900 in
Head Width
0.080 in

Details

Cutting Direction
Right Hand
Measurement Type
SAE
Coating
AlTiN
Projection
0.0200 in
Included Angle
60
Centerline Offset
0.0175 in
Offset
0.012 in
Angle per Side
30

Description

0.0900in Min Bore DIA x 0.600in Max Bore Depth x 0.0200in Projection x 0.1250in 1/8 Shank DIA x 2.00in 2 Overall Length x 0.0020in Radius #28-56 - Carbide UN Thread Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.