Threading Tool, 1-1/2 in L, Carbide
Mfr # IT-050150
Zoro # G8296653
product price: $46.79
/eaKey Features
Overall Length
1-1/2 in
Shank Material
Carbide
Hole Dia.
.050"
Max. Depth
0.150"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT-050150
Zoro #
G8296653
UPC #
728709137192
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Hole Dia.
.050"
Max. Depth
0.150"
Shank Dia.
1/8 in
Radius
0.0010"
Min. Hole Dia.
0.0500 in
Max. Hole Depth
0.1500 in
Min. Bore Dia.
0.0500"
Groove Width
0.0240"
Neck Dia.
0.0250"
Split Length
0.030"
Max. Bore Depth
0.150"
Thread Size
56-72
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0130 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.