Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-060300

  • Zoro # G8347403


product price: $39.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Max. Depth
0.300"
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-060300
Zoro #
G8347403
UPC #
728709137277
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Max. Depth
0.300"
Shank Dia.
1/8 in
Hole Dia.
.060"
Radius
0.0010"
Max. Hole Depth
0.3000 in
Min. Hole Dia.
0.0600 in
Neck Dia.
0.0350"
Split Length
0.030"
Max. Bore Depth
0.300"
Min. Bore Dia.
0.0600"
Groove Width
0.0240"
Thread Size
48-64

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0200 in
Max. Threads per Inch
76
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutting Application
Threading
Thread Direction
Right Hand
Center to Cutting Tip
-0.0030 in
Offset Point
0.0120 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Shank Type - Machining
Straight with Three Flats
Series
IT
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Min. Teeth per Inch
48
Included Angle
60 Degrees
Measurement System
Fractional Inch
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0030 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.