Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # ITL-040150

  • Zoro # G8087886


product price: $44.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Hole Dia.
.040"
Material
C2 Micrograin Carbide
Max. Depth
0.150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-040150
Zoro #
G8087886
UPC #
728709138359
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Hole Dia.
.040"
Max. Depth
0.150"
Shank Dia.
1/8 in
Radius
0.0010"
Max. Hole Depth
0.1500 in
Min. Hole Dia.
0.0040 in
Min. Bore Dia.
0.0400"
Split Length
0.030"
Groove Width
0.0180"
Thread Size
56 - 76
Max. Bore Depth
0.150"
Neck Dia.
0.0200"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Style
Internal Threading Tool
Projection
0.0150 in
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Max. Threads per Inch
76
Series
ITL
Thread Standard
ANSI, Metric 60 Degrees , UN
Center to Cutting Tip
-0.0230 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Min. Teeth per Inch
56
Offset Point
0.0090 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Included Angle
60 Degrees
Thread Direction
Left Hand
Cutting Application
Threading
Offset
0.009"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0230 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.