Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # ITL-060300

  • Zoro # G8329517


product price: $40.85
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Style
Internal Threading Tool
Hole Dia.
.060"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-060300
Zoro #
G8329517
UPC #
728709138434
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Hole Dia.
.060"
Max. Depth
0.300"
Shank Dia.
1/8 in
Radius
0.0010"
Min. Hole Dia.
0.0060 in
Max. Hole Depth
0.3000 in
Thread Size
48-76
Split Length
0.030"
Min. Bore Dia.
0.0600"
Groove Width
0.0240"
Max. Bore Depth
0.300"
Neck Dia.
0.0350"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Internal Threading Tool
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0200 in
Series
ITL
Min. Teeth per Inch
48
Thread Direction
Left Hand
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutting Application
Threading
Center to Cutting Tip
-0.0030 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Max. Threads per Inch
76
Included Angle
60 Degrees
Measurement System
Fractional Inch
Offset Point
0.0120 in
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0030 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.