Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-050150X

  • Zoro # G8123491


product price: $48.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
Max. Depth
0.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-050150X
Zoro #
G8123491
UPC #
728709159194
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Max. Depth
0.15"
Hole Dia.
0.05"
Shank Dia.
3/16 in
Max. Hole Depth
0.1500 in
Min. Hole Dia.
0.0500 in
Thread Size
56-72
Max. Bore Depth
0.150"
Neck Dia.
0.0300"
Corner Radius
0.002"
Min. Bore Dia.
0.0500"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
Finish
AlTiN Coated
Projection
0.0200 in
Material
C2 Micrograin Carbide
Max. Threads per Inch
80
Quick Change
Yes
Offset Point
0.0150 in
Features
On-Center Neck Design, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling
Cutting Application
Threading
Thread Direction
Right Hand
Overhang
0.5900 in
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Center to Cutting Tip
0.0350 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutter Material
Carbide
Series
QIT
Coolant Fed
Coolant Through
Min. Teeth per Inch
48
Primary Material Application ISO Code
M, N, P, S
Included Angle
60 Degrees
Offset
1/64"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0350 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.