Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-100350

  • Zoro # G8238553


product price: $42.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Projection
0.0250 in
Style
Quick Change Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIT-100350
Zoro #
G8238553
UPC #
728709159361
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Hole Dia.
0.1"
Max. Depth
0.35"
Max. Hole Depth
0.3500 in
Min. Hole Dia.
0.1000 in
Thread Size
40-56
Corner Radius
0.002"
Min. Bore Dia.
0.1000"
Max. Bore Depth
0.350"
Neck Dia.
0.0750"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Projection
0.0250 in
Style
Quick Change Internal Threading Tool
Finish
Uncoated
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Cutting Application
Threading
Measurement System
Fractional Inch
Thread Direction
Right Hand
Offset Point
0.0180 in
Quick Change
Yes
Series
QIT
Max. Threads per Inch
64
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Min. Teeth per Inch
32
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Overhang
0.5900 in
Center to Cutting Tip
0.0060 in
Offset
0.018"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0060 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.