Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-140250

  • Zoro # G8251056


product price: $40.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
3/16 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-140250
Zoro #
G8251056
UPC #
728709159620
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Max. Depth
0.25"
Hole Dia.
0.14"
Max. Hole Depth
1/4 in
Min. Hole Dia.
0.1400 in
Corner Radius
0.002"
Max. Bore Depth
1/4"
Thread Size
32-56
Neck Dia.
0.1050"
Min. Bore Dia.
9/64"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
0.0350 in
Style
Quick Change Internal Threading Tool
Finish - Machining
Bright (Uncoated)
Overhang
0.5900 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Series
QIT
Coolant Fed
Coolant Through
Cutting Application
Threading
Offset Point
0.0230 in
Quick Change
Yes
Min. Teeth per Inch
20
Max. Threads per Inch
56
Included Angle
60 Degrees
Center to Cutting Tip
0.0460 in
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Right Hand
Measurement System
Fractional Inch
Cutter Material
Carbide
Offset
0.023"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.