Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-160500X

  • Zoro # G8014343


product price: $46.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Style
Quick Change Internal Threading Tool
Hole Dia.
0.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-160500X
Zoro #
G8014343
UPC #
728709159774
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Hole Dia.
0.16"
Max. Depth
0.5"
Max. Hole Depth
1/2 in
Min. Hole Dia.
0.1600 in
Thread Size
27-56
Neck Dia.
0.1200"
Max. Bore Depth
1/2"
Corner Radius
0.002"
Min. Bore Dia.
0.1600"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Finish
AlTiN Coated
Projection
0.0400 in
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Offset Point
0.0290 in
Coolant Fed
Coolant Through
Overhang
0.5900 in
Quick Change
Yes
Cutter Material
Carbide
Max. Threads per Inch
56
Cutting Application
Threading
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Finish - Machining
AlTiN
Center to Cutting Tip
0.0666 in
Measurement System
Fractional Inch
Series
QIT
Primary Material Application ISO Code
M, N, P, S
Min. Teeth per Inch
20
Thread Direction
Right Hand
Offset
0.029"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0666 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.