Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-200750

  • Zoro # G4384694


product price: $44.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Projection
0.0450 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-200750
Zoro #
G4384694
UPC #
728709137871
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Hole Dia.
.200"
Max. Depth
0.750"
Radius
0.0020"
Max. Hole Depth
3/4 in
Min. Hole Dia.
0.2000 in
Min. Bore Dia.
0.2000"
Split Length
0.175"
Max. Bore Depth
3/4"
Groove Width
0.0520"
Thread Size
24-56
Neck Dia.
0.1500"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Projection
0.0450 in
Cutting Direction
Right Hand
Finish
Uncoated
Style
Internal Threading Tool
Offset Point
0.0260 in
Series
IT
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0750 in
Finish - Machining
Bright (Uncoated)
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Standard
ANSI, Metric 60 Degrees , UN
Max. Threads per Inch
40
Included Angle
60 Degrees
Min. Teeth per Inch
24
Thread Direction
Right Hand
Cutting Application
Threading
Cutter Material
Carbide
Measurement System
Fractional Inch
Offset
0.026"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.