Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-2901750

  • Zoro # G8178843


product price: $51.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Projection
0.0700 in
Max. Depth
1.750"
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-2901750
Zoro #
G8178843
UPC #
728709138038
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1.750"
Hole Dia.
.290"
Shank Dia.
5/16 in
Radius
0.0020"
Min. Hole Dia.
0.2900 in
Max. Hole Depth
1-3/4 in
Split Length
0.210"
Neck Dia.
0.2150"
Min. Bore Dia.
0.2900"
Thread Size
14-40
Groove Width
0.0810"
Max. Bore Depth
1-3/4"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0700 in
Style
Internal Threading Tool
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Min. Teeth per Inch
14
Max. Threads per Inch
40
Offset Point
0.0400 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Center to Cutting Tip
0.1340 in
Shank Type - Machining
Straight with Three Flats
Series
IT
Thread Direction
Right Hand
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Cutting Application
Threading
Cutter Material
Carbide
Offset
0.040"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.