Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-3201250

  • Zoro # G4384947


product price: $74.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Projection
0.0750 in
Max. Depth
1.250"
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-3201250
Zoro #
G4384947
UPC #
728709138113
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1.250"
Shank Dia.
3/8 in
Hole Dia.
.320"
Radius
0.0020"
Max. Hole Depth
1-1/4 in
Min. Hole Dia.
0.3200 in
Min. Bore Dia.
0.3200"
Split Length
0.210"
Thread Size
12-32
Groove Width
0.0870"
Max. Bore Depth
1-1/4"
Neck Dia.
0.2400"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0750 in
Cutting Direction
Right Hand
Finish
Uncoated
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Cutting Application
Threading
Thread Direction
Right Hand
Series
IT
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1330 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Included Angle
60 Degrees
Shank Type - Machining
Straight with Three Flats
Cutter Material
Carbide
Min. Teeth per Inch
10
Thread Standard
ANSI, Metric 60 Degrees , UN
Measurement System
Fractional Inch
Max. Threads per Inch
32
Offset Point
0.0430 in
Offset
0.043"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.