Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-3201800

  • Zoro # G8214866


product price: $68.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
3/8 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-3201800
Zoro #
G8214866
UPC #
728709138137
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Hole Dia.
.320"
Max. Depth
1.800"
Radius
0.0020"
Max. Hole Depth
1.8000 in
Min. Hole Dia.
0.3200 in
Max. Bore Depth
1.800"
Neck Dia.
0.2400"
Thread Size
12-32
Min. Bore Dia.
0.3200"
Split Length
0.210"
Groove Width
0.0870"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0750 in
Style
Internal Threading Tool
Finish
Uncoated
Offset Point
0.0430 in
Series
IT
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Max. Threads per Inch
32
Shank Type - Machining
Straight with Three Flats
Thread Direction
Right Hand
Included Angle
60 Degrees
Cutting Application
Threading
Measurement System
Fractional Inch
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Center to Cutting Tip
0.1330 in
Min. Teeth per Inch
10
Offset
0.043"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1330 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.