Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-1801000

  • Zoro # G7835746


product price: $42.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Hole Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-1801000
Zoro #
G7835746
UPC #
728709138854
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.180"
Shank Dia.
1/4 in
Max. Depth
1.000"
Radius
0.0020"
Min. Hole Dia.
0.1800 in
Max. Hole Depth
1 in
Thread Size
24-56
Groove Width
0.0460"
Min. Bore Dia.
0.1800"
Max. Bore Depth
1"
Neck Dia.
0.1350"
Split Length
0.175"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
0.0400 in
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Cutting Application
Threading
Included Angle
60 Degrees
Offset
0.023"

Description

Threading Tool, Carbide, Bright (Uncoated), Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.