Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-290750

  • Zoro # G8163583


product price: $46.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Projection
0.0700 in
Shank Dia.
5/16 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-290750
Zoro #
G8163583
UPC #
728709139158
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Max. Depth
0.750"
Hole Dia.
.290"
Radius
0.0020"
Min. Hole Dia.
0.2900 in
Max. Hole Depth
3/4 in
Min. Bore Dia.
0.2900"
Split Length
0.210"
Groove Width
0.0810"
Neck Dia.
0.2150"
Max. Bore Depth
3/4"
Thread Size
14-40

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0700 in
Finish
Uncoated
Cutting Direction
Right Hand
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Included Angle
60 Degrees
Cutter Material
Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Measurement System
Fractional Inch
Min. Teeth per Inch
14
Offset Point
0.0400 in
Finish - Machining
Bright (Uncoated)
Thread Direction
Left Hand
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
ITL
Cutting Application
Threading
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1340 in
Max. Threads per Inch
40
Offset
0.040"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.