Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-3601000

  • Zoro # G8169944


product price: $66.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Max. Depth
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-3601000
Zoro #
G8169944
UPC #
728709139257
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1.000"
Hole Dia.
.360"
Shank Dia.
3/8 in
Radius
0.0020"
Min. Hole Dia.
0.3600 in
Max. Hole Depth
1 in
Min. Bore Dia.
0.3600"
Split Length
0.210"
Max. Bore Depth
1"
Thread Size
10-32
Groove Width
0.0980"
Neck Dia.
0.2700"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Style
Internal Threading Tool
Projection
0.0850 in
Cutting Direction
Right Hand
Cutting Application
Threading
Series
ITL
Cutter Material
Carbide
Min. Teeth per Inch
10
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Standard
ANSI, Metric 60 Degrees , UN
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Thread Direction
Left Hand
Center to Cutting Tip
0.1730 in
Max. Threads per Inch
32
Offset Point
0.0490 in
Included Angle
60 Degrees
Offset
0.049"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.