Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-3601800

  • Zoro # G8146275


product price: $64.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-3601800
Zoro #
G8146275
UPC #
728709139295
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1.800"
Shank Dia.
3/8 in
Hole Dia.
.360"
Radius
0.0020"
Min. Hole Dia.
0.3600 in
Max. Hole Depth
1.8000 in
Groove Width
0.0980"
Thread Size
10-32
Max. Bore Depth
1.800"
Split Length
0.210"
Neck Dia.
0.2700"
Min. Bore Dia.
0.3600"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Projection
0.0850 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutting Application
Threading
Max. Threads per Inch
32
Series
ITL
Included Angle
60 Degrees
Center to Cutting Tip
0.1730 in
Shank Type - Machining
Straight with Three Flats
Min. Teeth per Inch
10
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Left Hand
Offset Point
0.0490 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutter Material
Carbide
Offset
0.049"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.