Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-360750

  • Zoro # G8389193


product price: $64.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Max. Depth
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITL-360750
Zoro #
G8389193
UPC #
728709139332
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
0.750"
Hole Dia.
.360"
Shank Dia.
3/8 in
Radius
0.0020"
Min. Hole Dia.
0.3600 in
Max. Hole Depth
3/4 in
Min. Bore Dia.
0.3600"
Split Length
0.210"
Max. Bore Depth
3/4"
Groove Width
0.0980"
Thread Size
10-32
Neck Dia.
0.2700"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Projection
0.0850 in
Cutting Direction
Right Hand
Finish
Uncoated
Shank Type - Machining
Straight with Three Flats
Included Angle
60 Degrees
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutting Application
Threading
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Series
ITL
Min. Teeth per Inch
10
Max. Threads per Inch
32
Thread Direction
Left Hand
Offset Point
0.0490 in
Cutter Material
Carbide
Measurement System
Fractional Inch
Center to Cutting Tip
0.1730 in
Offset
0.049"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.